
Stainless Steel Paper Towel Dispenser
Mfr # 304025
Zoro # G716285804
product price: $64.75
/eaKey Features
For Use With
Bathrooms
Height
6.5 in
Width
10.75 in
Depth
4.5 in
Dispenser Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
304025
Zoro #
G716285804
UPC #
-
Country of Origin
United States
Dimensions
Height
6.5 in
Width
10.75 in
Depth
4.5 in
Details
Item
Paper Towel Dispenser
For Use With
Bathrooms
Dispenser Material
Stainless Steel
Color
Silver
Description
Omnimed's durable stainless steel dual dispensing paper towel holder offers convenient bottom dispensing for C-fold towels. With a 300-towel capacity, this space-saving rectangular design provides dual access and easy wall mounting. Its stainless steel construction ensures longevity and a universal fit for most folded paper towel sizes.
- Versatile Dual Access: Easily retrieve paper towels from either the top or the bottom, adapting to different user needs and mounting options.
- Hygienic Single-Sheet Dispensing: The angled bottom slot ensures smooth, one-at-a-time dispensing, minimizing waste and promoting a cleaner environment.
- Wall Mounted Design: Space-saving, easy to install, and ideal for areas with limited counter space.
- Compatible with C-fold and Multi-fold Towels: Fits most standard folded paper towels.
- Hygienic and Low Maintenance: Minimizes cross-contamination and simplifies refill management in busy settings.
- American Made
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.