Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Mini 2in Exam Room Flags, 6 Flags

  • Mfr # 291900

  • Zoro # G516298516


product price: $43.99
/ea

Key Features

For Use With
Office Signage
Height
9 in
Material
Steel
Overall Depth
0.1 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291900
Zoro #
G516298516
UPC #
-
Country of Origin
United States

Dimensions

Height
9 in
Overall Depth
0.1 in
Width
2 in

Details

Item
Status Flag
For Use With
Office Signage
Material
Steel
Color
Silver

Description

Our Standard Mini 2" Exam Room Flag system is designed for high durability and seamless operation. Crafted from sturdy aluminum, this system holds 6 flags per unit, offering a clear and visible signal to improve staff communication and workflow. Available in six vibrant colors-red, blue, orange, green, yellow, and teal-these flags are perfect for creating an efficient and organized environment. The non-electrical design ensures quiet operation, while the flags can rotate 180-degrees.


  • Durable anodized aluminum with colored sticker status indicators
  • Quiet, Non-Electrical Movement: Ensures smooth operation without noise disruption.
  • 180° Rotation: Flags rotate fully for maximum visibility from all angles.
  • Invert flags to reverse color order
  • American Made

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.