Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wired Glove Box Dispensers (Double), PK5

  • Mfr # 305374

  • Zoro # G9885986


product price: $127.99
/pk 5, $25.60/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305374
Zoro #
G9885986
UPC #
632016167530
Country of Origin
United States

Description

KEEP YOUR GLOVES ALWAYS IN REACH WHEN NEEDED Do Things Better Free up counter space; access your gloves with enhanced ease; upgrade your operation with hygienic efficiency. No more wasting valuable time looking for that box of gloves. This wall mounted rack holds up 2 boxes of disposable glove or tissue boxes and neatly displays different sizes so where everyone can see and access. But this glove box holder does more than just treat you to greater convenience and easier access, it also turns up the hygiene. Unlike placing glove boxes in drawers or on counter tops that increases the risk of cross-contamination, mounting them on a wall reduces contact with other items and allows for sanitary one-handed dispensing. Standout Quality Solid construction designed to withstand the most demanding of settings. While others are made using plastic that easily breaks or cheap metal that quickly corrodes, we’ve crafted ours using all-steel with a moisture-resistant powder coat finish so that it is durable enough to withstand the rigors of your commercial kitchen, lab, deli, medical facility, hospital, garage or any busy establishment. Here’s why you’ll love this glove box dispenser: - Mounts on the wall to free up counter space. - Very easy to install and includes all the mounting hardware required. - Measures a space-friendly 11 1/2” (W) x 3 7/8” (D) x 11 3/8” (H). - Holds 2 boxes disposable latex, vinyl, medical or sterile gloves boxes or tissue napkin boxes horizontally or vertically. - Has a wide opening at the front for easy access of gloves. - Allows for quick product and size identification to enhance efficiency. - Can also be used for holding tissue boxes or wet wipes. - All-metal construction ensures impressive durability. - Backed by a no-hassle, 100% money-back .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.