Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omnimount OmniClassic 37"-55" 80 lb. Tilt Mount OC80T.2

OmniClassic 37"-55" 80 lb. Tilt Mount (Discontinued)

  • Mfr # OC80T.2
  • Zoro # G0418136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OC80T.2
Zoro #
G0418136
UPC #
698833048407
Country of Origin
China

Description

Reduce screen glare in rooms with natural light with the low-profile, tilting Omnimount OmniClassic Tilt Wall Mount. With a 2 in. mounting profile and easy setup and installation, this is the perfect wall mount for those seeking simplicity, ease, and a sleek, out of the way design. The tilting feature is perfect for avoiding glare and getting that desired viewing angle for your couch or bedroom. This mount fits most 37 in. to 55 in. TVs and holds up to 80 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.