Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omnisense Systems Ulysses Micro S Thermal Camera ULS-M640S

Ulysses Micro S Thermal Camera (Discontinued)

  • Mfr # ULS-M640S
  • Zoro # G407731252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULS-M640S
Zoro #
G407731252
UPC #
860003800430
Country of Origin
Singapore

Description

Ulysses Micro S Marine Thermal Camera The new Ulysses Micro S is a compact marine thermal camera and night vision system specifically designed for small, fast boat installation As with the larger Ulysses Mini family of cameras, the Ulysses Micro features a highperformance sensing package that delivers a highspeed thermal image with superior clarity and sharpness unseen in competing products This enhanced performance significantly extends operational safety and confidence at sea in all lighting conditions Features Compact and cost effective Ideal for small, fast boats Gyrostabilized for steady viewing in rolling seas Clear resolution in any weather conditions Wide display interfacing options Radar Slave and other advanced network functions Rugged weatherproof construction WiFi connection to smart devices via the Ulysses Remote App iOS and Android Technical Specifications Thermal Resolution 640 x 480 pixels Field of View Horizontal x Vertical 24eg x 18eg Small vessel detection 13' x 5' Up to 18 miles Dimensions Width x Height 55 x 87 Weight 55 pounds In the Box Ulysses Micro S camera Junction box Camera harness 33' 10 M Power cable AV Analog cable Mounting template and hardware Instruction manual Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.