
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ULS-M384U
Zoro #
G207731254
UPC #
860003800416
Country of Origin
Singapore
Description
Ulysses Micro Marine Thermal Camera The new Ulysses Micro is a compact marine thermal camera and night vision system specifically designed for small, fast boat installation As with the larger Ulysses Mini family of cameras, the Ulysses Micro features a highperformance sensing package that delivers a highspeed thermal image with superior clarity and sharpness unseen in competing products This enhanced performance significantly extends operational safety and confidence at sea in all lighting conditions Features Compact and cost effective Ideal for small, fast boats Clear resolution in any weather conditions Wide display interfacing options Radar Slave and other advanced network functions Rugged weatherproof construction WiFi connection to smart devices via the Ulysses Remote App iOS and Android Technical Specifications Thermal Resolution 384 x 288 pixels Field of View Horizontal x Vertical 29eg x 22eg Small vessel detection 13' x 5' Up to9 miles Dimensions Width x Height 55 x 87 Weight 55 pounds In the Box Ulysses Micro camera Junction box Camera harness 33' 10 M Power cable AV Analog cable Mounting template and hardware Instruction manual Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.