Shop OMNITABLE
See all product information
Create Account
Sawhorse, 4 in 1 WrkbnchScffldCreeprDolly
- Mfr # E0130140
- Zoro # G6378338
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Width
18.3
Overall Depth
4 1/4 in
Overall Width
19 in
Features
Drill Hole Guide, Cutting Surface, Non-Slip Surface, Reversible Top Panel, Rope Connector, Scaffold: 500 lb Capacity, Steel Hammer Surface
Weight
32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E0130140
- Zoro #
- G6378338
- UPC #
- 035781301404
- Country of Origin
- China
Dimensions
- Width
- 18.3
- Overall Depth
- 4 1/4 in
- Overall Width
- 19 in
- Length
- 27.5
- Height Adjustability
- Adjustable Height
- Maximum Adjustable Height
- 31 in
- Folded Height
- 38 in
- Height Adjustment Mechanism
- Pull Pin
- Height Adjustment Increments
- 12 in
- Folded Depth
- 5 in
- Folded Width
- 20 in
- Minimum Adjustable Height
- 5 in
- Work Surface Width
- 20 in
- Fits Chest Size
- Drill Hole Guide, Cutting Surface, Non-Slip Surface, Reversible Top Panel, Rope Connector, Scaffold: 500 lb Capacity, Steel Hammer Surface
Description
WORKTABLE, Clamping System Standard Bar Clamp, Folded Depth 5 in, Folded Width 20 in, Frame Material Steel, Height Adjustment Mechanism Pull Pin, Minimum Adjustable Height 5 in, Overall Fixed Height Not Applicable, Overall Load Capacity 500 lb, Overall Width 19 in, Work Surface Material Plastic, Work Surface Width 20 in, Included Components Accessory Tray, Built-in Protractor, Built-in Ruler, Handle, Assembly Fully Assembled, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.