Shop WRIGHTMASTER
See all product information
Create Account
29 in. x 20 in. Orange Adjustable Height Work Table with Drawer and 4 Swivel Casters 220 lb Capacity
- Mfr # ZR-P190256
- Zoro # G422648399
original price:Â $170.99 , new price: $153.89 , 10 percent off
new price:Â
$
153.89
/ea
Free Shipping & Returns
Key Features
Width
20 in
Height
34 in
Workbench/Table Assembly
All Assembly Required
Application
Exterior, Interior
Length
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-P190256
- Zoro #
- G422648399
- UPC #
- 695873583493
- Country of Origin
- China
- Workbench/Table Assembly
- All Assembly Required
- Item
- Workbench
- Application
- Exterior, Interior
- Material
- Steel
- Color
- Orange
- Tabletop Material
- Steel
- Drawer Load Rating
- 220 lb
- Finish
- Orange
- Type
- Mobile Workbench
- Number of Drawers
- 1 Drawer
Dimensions
- Width
- 20 in
- Height
- 34 in
- Length
- 29 in
Description
Maximize your workspace efficiency with this versatile orange work table, designed for garages, repair shops, and DIY projects. Featuring a unique adjustable height mechanism that ranges from 34 to 47.75 inches, this table can be customized to your perfect working position. The inclusion of a convenient drawer, four smooth-swiveling casters, and protective rubber corners makes this mobile workstation both practical and durable. Built with heavy-duty steel construction, it offers a 220-pound capacity to handle your tools and projects with ease, while the protective top liner helps keep your surface and equipment safe from damage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.