16x16x2 Pleated Air Filter, Cellulose, Paper, MERV 11, 3.0 Micron
Mfr # OPF1616
Zoro # G1910365
product price: $29.19
/eaKey Features
Nominal Filter Size
16x16x2
Performance Rating
MERV 11
Filters Out
Dander, Dust, Particles, Pollen, Smoke
Air Flow @ 300 fpm
534 cfm
Media Material
Cellulose, Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPF1616
Zoro #
G1910365
UPC #
-
Country of Origin
United States
Dimensions
Nominal Filter Size
16x16x2
Actual Filter Size
16 in H x 16 in W x 2 in D
Nominal Height
16 in
Nominal Width
16 in
Nominal Depth
2 in
Actual Width
16 in
Actual Depth
2 in
Actual Height
16 in
Details
Performance Rating
MERV 11
Filters Out
Dander, Dust, Particles, Pollen, Smoke
Air Flow @ 300 fpm
534 cfm
Media Material
Cellulose, Paper
Item
Pleated Air Filter
Fits Brand
Omnitec
Media Area
1.77 sq ft
Removes Particles Down To
3.0 Micron
For Use With (Systems)
OA1200PAC
Number of Filters
1
Includes Frame
Frame Included
Compatible Manufacturer Model Number
OA1200PAC
Frame Material
Cardboard
Number of Layers
1
Description
Air Filter, Filter Type Pleated, Performance Rating MERV 11, Actual Depth 2 in, Actual Height 16 in, Actual Width 16 in, Compatible Grainger Part Number 49K225, Compatible Manufacturer Model Number OA1200PAC, Number of Filters 1, Media Material Cellulose, Paper, Nominal Depth 2 in, Nominal Height 16 in, Nominal Width 16 in, Filters Down To Not Applicable, Filters Out Dander, Dust, Particles, Pollen, Smoke, Filter Efficiency Not Applicable, Air Flow @ 300 fpm 534 cfm, Frame Material Cardboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.