Zoro Homepage

Air Filtration System, 18 in x 24in, HEPA

  • Mfr # OA1600PAC

  • Zoro # G8165744


product price: $3,761.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
20 in
Length
26 in
Height
40 in
Voltage
115V AC
Includes
Run Meter, Variable Speed Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OA1600PAC
Zoro #
G8165744
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Length
26 in
Height
40 in
Prefilter Size
16 in x 24 in x 2 in
Main Filter Size
18 in x 24 in x 11 1/2 in
Overall Height
40 in
Overall Width
26 in
Outlet Diameter
12 in
Caster Size
3 in
Manufacturer Warranty Length
1 yr
Overall Depth
20 in
For Outlet Duct Diameter
12 in
Power Cord Length
8 ft
Inlet Diameter
12 in

Details

Voltage
115V AC
Includes
Run Meter, Variable Speed Control
Filtration
HEPA
Decibels
69
HP
1
Amps
10.0
Motor
Variable Speed Thermally Protected
Construction
Powder Coated Aluminum
Prefilter Type
Pleated
Item
Air Scrubber
Net Weight
135 lb
Air Flow with HEPA Filter
200 to 1800 cfm
Vacuum Gauge
0 in to 3 in W.C.
Standards
CSA/IEC, OSHA, UL
Weight
135 lb
Frequency
60 Hz
Number of Speeds
Variable
Number of Casters
4
Energy Star Certified
No
Air Cleaning Technology
Particulate Filtration, Ultraviolet Light
Phase
Single
Housing Finish
Powder Coated
Air Quality Sensor
Air Quality Sensor Not Included
Number of Cleaning Stages
4
Filter Efficiency
99.99 %
Amperage
10.6 A
Maximum Air Flow
1,600 cfm
Mobility
Casters, Handle
Air Cleaning Method
Negative Air Pressure, Particulate Filtration, Ultraviolet Germicidal Irradiation
Filters Out
Bacteria, Odors, Viruses, VOC
Housing Material
Aluminum
Housing Color
White
CADR Rating (Dust)
1,600
Filters Down To
0.3 micron
Auto-Shutoff
Manual
CADR Rating (Smoke)
1,600
Primary Filter Type
Pleated
Primary Filter Performance Rating
MERV 11
Noise Level
72 dB
Control Type
On/Off Switch
Air Flow
200 cfm, 1,600 cfm
Filter Change Reminder
Change Filter, Change UV-C Bulb
Filters Included
Activated Carbon (Secondary), HEPA (Primary), Pleated (Pre-Filter)
CADR Rating (Pollen)
1,600
NEMA Plug Rating
5-15P
Motor Horsepower
1 hp
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
72 dB
Includes Filter
Air Filter Included
Includes Vacuum Gauge
Vacuum Gauge Not Included
Maximum Coverage Area
3,000 sq ft
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Wattage
1,219 W
Air Intake Location
Side
Audible Visual Alarms
Visual
Overload Protection
Overload Protection Included
Control Method
Built-In
Air Changes per Hour
19.2

Description

Air Scrubber, Variable Speed Thermally Protected Motor, HP 1, Voltage 115V AC, 10.0 Amps, Height 40 in, Length 26 in, Width 20 in, Air Flow with HEPA Filter 200 to 1800 cfm, Filtration HEPA, Main Filter Size 18 in x 24 in x 11 1/2 in, Prefilter Size 16 in x 24 in x 2 in, Prefilter Type Pleated, Decibels 69, Vacuum Gauge 0 in to 3 in W.C., Construction Powder Coated Aluminum, Net Weight 135 lb, Includes Run Meter, Variable Speed Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.