Zoro Homepage

Air Machine, Negative

  • Mfr # OA2000 PRO

  • Zoro # G8494227


product price: $1,895.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Width
20 in
Length
34 in
Height
29 in
Voltage
115V AC
Includes
Pressure Gauge, Run Meter, Variable Speed Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OA2000 PRO
Zoro #
G8494227
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Length
34 in
Height
29 in
Prefilter Size
26 in x 20 in x 2 in
Main Filter Size
24 in x 18 in x 12 in
Discharge Dia.
12 in
Overall Width
20 in
Overall Height
32 in
For Outlet Duct Diameter
12 in
Overall Depth
34 in
Outlet Diameter
12 in
Manufacturer Warranty Length
1 yr
Caster Size
5 in
Inlet Diameter
12 in
Power Cord Length
8 ft

Details

Voltage
115V AC
Includes
Pressure Gauge, Run Meter, Variable Speed Control
Filtration
HEPA
Decibels
70
HP
1 1/2 hp
Amps
9 A
Motor
Variable Speed Thermally Protected
Air Flow without HEPA Filter
250 to 2000 cfm
Item
Air Scrubber
Vacuum Gauge
0 to 5 in wc
Prefilter Type
Polypad
Air Flow with HEPA Filter
300 to 1900 cfm
Construction
Polished Aluminum
Net Weight
11 lb
Standards
CSA/IEC, OSHA, UL
Weight
137 lb
Overload Protection
Overload Protection Included
Housing Color
Silver
Filters Included
Pleated (Secondary), HEPA (Primary), Poly (Secondary)
Mobility
Casters, Handle
Motor Horsepower
1 hp
Auto-Shutoff
Manual
Maximum Air Flow
2,000 cfm
Housing Material
Aluminum
Filter Efficiency
99.99 %
Filters Down To
0.3 micron
Filter Change Reminder
Change Filter
Number of Casters
4
Includes Vacuum Gauge
Vacuum Gauge Included
Noise Level
72 dB
Number of Cleaning Stages
2
Primary Filter Performance Rating
MERV 17
Amperage
10.6 A
Number of Speeds
Variable
Air Flow
500 cfm, 2,000 cfm
Control Type
On/Off Switch
Frequency
60 Hz
Filters Out
Bacteria, Mold, Odors, VOC
Primary Filter Type
Pleated, Pad
Air Cleaning Technology
Particulate Filtration
Air Cleaning Method
Negative Air Pressure, Particulate Filtration
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
70 dB
Phase
Single
Air Quality Sensor
Air Quality Sensor Not Included
Maximum Coverage Area
3,750 sq ft
Includes Filter
Air Filter Included
Air Intake Location
Front
Audible Visual Alarms
Visual
NEMA Plug Rating
5-15P
Control Method
Built-In
CADR Rating (Smoke)
2,000
Wattage
1,219 W
Air Changes per Hour
24

Description

Air Scrubber, Variable Speed Thermally Protected Motor, HP 1 1/2 hp, Voltage 115V AC, 9 A Amps, Height 29 in, Length 34 in, Width 20 in, Air Flow with HEPA Filter 300 to 1900 cfm, Air Flow without HEPA Filter 250 to 2000 cfm, Filtration HEPA, Main Filter Size 24 in x 18 in x 12 in, Prefilter Size 26 in x 20 in x 2 in, Prefilter Type Polypad, Discharge Dia. 12 in, Decibels 70, Vacuum Gauge 0 to 5 in wc, Construction Polished Aluminum, Net Weight 11 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.