Zoro Homepage

Air Machine, Negative

  • Mfr # OA600VM

  • Zoro # G2235353


product price: $1,488.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Length
30 1/2 in
Height
16 in
Voltage
115V AC
Includes
Run Meter, Variable Speed Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OA600VM
Zoro #
G2235353
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Length
30 1/2 in
Height
16 in
Prefilter Size
13.5 in x 13.5 in x 2 in
Main Filter Size
12 in x 12 in x 11-1/2 in
Discharge Dia.
8 in
Overall Width
14 in
Overall Height
19 in
Overall Depth
31 in
Caster Size
3 in
Outlet Diameter
8 in
Manufacturer Warranty Length
1 yr
For Outlet Duct Diameter
8 in
Power Cord Length
8 ft
Inlet Diameter
8 in

Details

Voltage
115V AC
Includes
Run Meter, Variable Speed Control
Filtration
HEPA
Decibels
65
HP
1/4 hp
Amps
3.5 A
Motor
Variable Speed Thermally Protected
Net Weight
55 lb
Air Flow without HEPA Filter
100 to 600 cfm
Item
Air Scrubber
Vacuum Gauge
0 to 3 in wc
Air Flow with HEPA Filter
150 to 550 cfm
Prefilter Type
Polypad
Construction
Polished Aluminum
Weight
55 lb
Standards
CSA/IEC, OSHA, UL
Filter Change Reminder
Change Filter
Air Flow
150 cfm, 550 cfm, 600 cfm
Maximum Air Flow
600 cfm
Control Type
Knob
Filter Efficiency
99.97 %
Filters Included
Pleated (Secondary), HEPA (Primary), Poly (Secondary)
Housing Color
Silver
Overload Protection
Overload Protection Included
Amperage
2.3 A
Motor Horsepower
1/4 hp
Filters Out
Bacteria, Mold, Odors, VOC
Frequency
60 Hz
Filters Down To
0.3 micron
Housing Material
Aluminum
Noise Level
65 dB
Air Cleaning Method
Negative Air Pressure, Particulate Filtration
Mobility
Casters
Auto-Shutoff
Manual
Air Cleaning Technology
Particulate Filtration
Number of Speeds
Variable
Number of Cleaning Stages
2
Number of Casters
4
Primary Filter Type
Pleated, Pad
Includes Vacuum Gauge
Vacuum Gauge Included
Control Method
Built-In
Maximum Coverage Area
1,031 sq ft
NEMA Plug Rating
5-15P
Audible Visual Alarms
Visual
Air Quality Sensor
Air Quality Sensor Not Included
Phase
Single
Wattage
264 W
Includes Filter
Air Filter Included
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Air Intake Location
Front
CADR Rating (Smoke)
550
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
50 dB
Air Changes per Hour
6.6

Description

Air Scrubber, Variable Speed Thermally Protected Motor, HP 1/4 hp, Voltage 115V AC, 3.5 A Amps, Height 16 in, Length 30 1/2 in, Width 14 in, Air Flow with HEPA Filter 150 to 550 cfm, Air Flow without HEPA Filter 100 to 600 cfm, Filtration HEPA, Main Filter Size 12 in x 12 in x 11-1/2 in, Prefilter Size 13.5 in x 13.5 in x 2 in, Prefilter Type Polypad, Discharge Dia. 8 in, Decibels 65, Vacuum Gauge 0 to 3 in wc, Construction Polished Aluminum, Net Weight 55 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.