Shop OMNITEC

Air Scrubber, 2000 cfm, Silver, 115V AC

  • Mfr # OA2200CBF
  • Zoro # G8631165

product price: 
$
1,942.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Width
26 in
Length
35 in
Height
31 in
Voltage
115V AC
Includes
Run Meter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OA2200CBF
Zoro #
G8631165
UPC #
-
Country of Origin
United States
Voltage
115V AC
Includes
Run Meter
Filtration
Bag
Decibels
70
HP
1 1/2 hp
Amps
13.8 A
Motor
2 Speed Thermally Protected
Prefilter Type
Two-Stage Poly
Net Weight
140 lb
Air Flow with HEPA Filter
1000 to 2000 cfm
Item
Air Scrubber
Construction
Galvanized Steel
Standards
CSA, UL
Weight
147 lb
Filters Included
Bag (Primary), Poly (Pre-Filter)
Primary Filter Performance Rating
MERV 9
Number of Speeds
3
Noise Level
73 dB
Number of Cleaning Stages
2
Mobility
Casters, Handle
Air Cleaning Method
Particulate Filtration
Overload Protection
Overload Protection Included
Motor Horsepower
1 hp
Maximum Air Flow
2,000 cfm
Housing Finish
Galvanized
Air Flow
1,000 cfm, 2,000 cfm
Number of Casters
4
Filter Change Reminder
Change Filter
Frequency
60 Hz
Housing Material
Steel
Air Cleaning Technology
Particulate Filtration
Control Type
On/Off Switch
Primary Filter Type
Bag
Filter Efficiency
99.97 %
Filters Down To
0.3 micron
Auto-Shutoff
Manual
Housing Color
Silver
Amperage
11.1 A
Wattage
1,276 W
Phase
Single
Air Intake Location
Front
Includes Vacuum Gauge
Vacuum Gauge Not Included
Maximum Coverage Area
3,938 sq ft
Audible Visual Alarms
Visual
CADR Rating (Smoke)
2,100
NEMA Plug Rating
5-15P
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
73 dB
Air Quality Sensor
Air Quality Sensor Not Included
Control Method
Built-In
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Includes Filter
Air Filter Included
Air Changes per Hour
25.2

Dimensions

Width
26 in
Length
35 in
Height
31 in
Prefilter Size
24 in x 24 in x 2 in
Main Filter Size
24 in x 24 in x 11-1/2 in
Discharge Dia.
12 in
Overall Width
28 in
Overall Height
32 in
For Outlet Duct Diameter
12 in
Overall Depth
35 in
Manufacturer Warranty Length
1 yr
Outlet Diameter
12 in
Caster Size
5 in
Power Cord Length
8 ft
Inlet Diameter
12 in

Description

Air Scrubber, 2 Speed Thermally Protected Motor, HP 1 1/2 hp, Voltage 115V AC, 13.8 A Amps, Height 31 in, Length 35 in, Width 26 in, Air Flow with HEPA Filter 1000 to 2000 cfm, Filtration Bag, Main Filter Size 24 in x 24 in x 11-1/2 in, Prefilter Size 24 in x 24 in x 2 in, Prefilter Type Two-Stage Poly, Discharge Dia. 12 in, Decibels 70, Construction Galvanized Steel, Net Weight 140 lb, Includes Run Meter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.