Zoro Homepage

AirFilter, 12inD, 16inH, 16inW, Pleated

  • Mfr # OAH1616-40

  • Zoro # G704067122


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Type
Metal Frame
For Use With
MFR No. OA1000V, MI1200UVGI, MI1200V
Number of Filters
1
Media Area
68.89 sq ft
Actual Depth
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAH1616-40
Zoro #
G704067122
UPC #
-
Country of Origin
United States

Dimensions

Actual Depth
11 1/2 in
Actual Width
16 in
Nominal Width
16 in
Actual Height
16 in
Nominal Depth
12 in
Nominal Height
16 in

Details

Item
Air Filter
Type
Metal Frame
For Use With
MFR No. OA1000V, MI1200UVGI, MI1200V
Number of Filters
1
Media Area
68.89 sq ft
Filter Type
Pleated
Filters Out
Aerosols, Allergens, Anthrax, Asbestos, Auto Emissions, Bacteria, Dander, Dust, Fumes, Fungi, Hair, Lead, Mildew, Mites, Mold, Oil, Paint Pigment, Particles, Pollen, Smog, Smoke, Soot, Spores, Viruses, Water
Compatible Manufacturer Model Number
MI1200UVGI, MI1200V, OA1000V
Includes Frame
Frame Included
Air Flow @ 300 fpm
534 cfm
Includes
Min 80% Compression Gasket
Media Material
Aluminum, Fiberglass
Filter Efficiency
99.99 %
Standards
IEST-RP-CC001.5
Frame Material
Steel
Filters Down To
0.3 micron
Number of Layers
1

Description

Air Filter, Filter Type Pleated, Actual Depth 11 1/2 in, Actual Height 16 in, Actual Width 16 in, Compatible Grainger Part Number 13L317, 2NJ21, Compatible Manufacturer Model Number MI1200UVGI, MI1200V, OA1000V, Number of Filters 1, Media Material Aluminum, Fiberglass, Nominal Depth 12 in, Nominal Height 16 in, Nominal Width 16 in, Filters Down To 0.3 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.