Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 2 in D, 13 in H, 13 in W, PK20

  • Mfr # MFP1313

  • Zoro # G504180267


product price: $89.99
/pk 20, $4.50/ea
Free Shipping & Returns

Key Features

Type
Dual Ply Polyester Pad
For Use With
MFR No. OA600V and MF2
Actual Depth
1 1/2 in
Actual Width
13 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFP1313
Zoro #
G504180267
UPC #
-
Country of Origin
United States

Dimensions

Actual Depth
1 1/2 in
Actual Width
13 in
Nominal Depth
2 in
Nominal Width
13 in
Nominal Height
13 in
Actual Height
13 in

Details

Item
Air Filter
Type
Dual Ply Polyester Pad
For Use With
MFR No. OA600V and MF2
Material
Polyester
Air Flow @ 300 fpm
352 cfm
Compatible Manufacturer Model Number
MF2, OA600V
Media Material
Polyester
Industry Type
Healthcare
Filter Type
Pad
Performance Rating
Not Rated
Number of Filters
20
Number of Layers
2
Filters Out
Dust, Particles, Pollen

Description

Air Filter, Performance Rating Not Rated, Actual Depth 1 1/2 in, Actual Height 13 in, Actual Width 13 in, Compatible Grainger Part Number 2NJ19, Compatible Manufacturer Model Number MF2, OA600V, Number of Filters 20, Media Material Polyester, Nominal Depth 2 in, Nominal Height 13 in, Nominal Width 13 in, Filters Down To Not Applicable, Filters Out Dust, Particles, Pollen, Filter Efficiency Not Applicable, Air Flow @ 300 fpm 352 cfm, Frame Material Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.