AirFilter, 2inD, 16inH, 24inW, Pleated
- Mfr # OPF2416
- Zoro # G8181887
product price:Â
$
28.85
/ea
Key Features
For Use With
Mfr. No. OA1600PAC
Length
2 in
Width
24 in
Height
16 in
Industry Type
Healthcare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPF2416
- Zoro #
- G8181887
- UPC #
- -
- Country of Origin
- United States
- Item
- Air Filter
- For Use With
- Mfr. No. OA1600PAC
- Industry Type
- Healthcare
- Material
- Polyester
- Performance Rating
- MERV 11
- Media Material
- Cellulose, Paper
- Frame Material
- Cardboard
- Standards
- IEST-RP-CC001.5
- Number of Filters
- 1
- Compatible Manufacturer Model Number
- OA1600PAC
- Filter Type
- Pleated
- Number of Layers
- 1
- Filters Out
- Dander, Dust, Particles, Pollen, Smoke
- Includes Frame
- Frame Included
- Shell Material
- Polyester
- Traction Material
- Polyester
Dimensions
- Length
- 2 in
- Width
- 24 in
- Height
- 16 in
- Actual Depth
- 2 in
- Actual Width
- 24 in
- Actual Height
- 16 in
- Nominal Depth
- 2 in
- Nominal Height
- 16 in
- Nominal Width
- 24 in
Description
Air Filter, Filter Type Pleated, Performance Rating MERV 11, Actual Depth 2 in, Actual Height 16 in, Actual Width 24 in, Compatible Grainger Part Number 49K227, Compatible Manufacturer Model Number OA1600PAC, Number of Filters 1, Media Material Cellulose, Paper, Nominal Depth 2 in, Nominal Height 16 in, Nominal Width 24 in, Filters Down To Not Applicable, Filters Out Dander, Dust, Particles, Pollen, Smoke, Filter Efficiency Not Applicable, Frame Material Cardboard, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.