AirFilter, 2inD, 18inH, 18inW, PK20
Mfr # OAP1818
Zoro # G404180282
product price: $101.99
/pk 20, $5.10/ea
Free Shipping & Returns
Key Features
Type
Dual Ply Polyester Pad
For Use With
MFR No. OA1000V
Actual Depth
1 1/2 in
Filter Type
Pad
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OAP1818
Zoro #
G404180282
UPC #
-
Country of Origin
United States
Dimensions
Actual Depth
1 1/2 in
Actual Height
18 in
Nominal Depth
2 in
Nominal Height
18 in
Nominal Width
18 in
Actual Width
18 in
Details
Item
Air Filter
Type
Dual Ply Polyester Pad
For Use With
MFR No. OA1000V
Filter Type
Pad
Industry Type
Healthcare
Air Flow @ 300 fpm
675 cfm
Material
Polyester
Media Material
Polyester
Number of Filters
20
Compatible Manufacturer Model Number
OA1000V
Performance Rating
Not Rated
Filters Out
Dust, Particles, Pollen
Number of Layers
2
Description
Air Filter, Performance Rating Not Rated, Actual Depth 1 1/2 in, Actual Height 18 in, Actual Width 18 in, Compatible Grainger Part Number 2NJ21, Compatible Manufacturer Model Number OA1000V, Number of Filters 20, Media Material Polyester, Nominal Depth 2 in, Nominal Height 18 in, Nominal Width 18 in, Filters Down To Not Applicable, Filters Out Dust, Particles, Pollen, Filter Efficiency Not Applicable, Air Flow @ 300 fpm 675 cfm, Frame Material Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.