AirFilter, 2inD, 18inH, 25inW, PK20
Mfr # OFP2518
Zoro # G304180320
product price: $166.99
/pk 20, $8.35/ea
Free Shipping & Returns
Key Features
Type
Dual Ply Polyester Pad
For Use With
MFR No. OA2000V
Number of Filters
20
Nominal Depth
2 in
Filter Type
Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OFP2518
Zoro #
G304180320
UPC #
-
Country of Origin
United States
Dimensions
Nominal Depth
2 in
Actual Width
20 in
Actual Depth
1 1/2 in
Nominal Width
25 in
Actual Height
25 in
Nominal Height
18 in
Details
Item
Air Filter
Type
Dual Ply Polyester Pad
For Use With
MFR No. OA2000V
Number of Filters
20
Filter Type
Pad
Air Flow @ 300 fpm
1,042 cfm
Compatible Manufacturer Model Number
OA2000V
Industry Type
Healthcare
Material
Polyester
Performance Rating
Not Rated
Media Material
Polyester
Number of Layers
2
Filters Out
Dust, Particles, Pollen
Description
Air Filter, Performance Rating Not Rated, Actual Depth 1 1/2 in, Actual Height 25 in, Actual Width 20 in, Compatible Grainger Part Number 2NJ23, Compatible Manufacturer Model Number OA2000V, Number of Filters 20, Media Material Polyester, Nominal Depth 2 in, Nominal Height 18 in, Nominal Width 25 in, Filters Down To Not Applicable, Filters Out Dust, Particles, Pollen, Filter Efficiency Not Applicable, Air Flow @ 300 fpm 1,042 cfm, Frame Material Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.