Carbon VT Filter, For Mfr. No. OA2200C/UL
Mfr # OCVT2424
Zoro # G7950354
product price: $907.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. OA2200C, OA2200UL
Length
12 in
Width
24 in
Height
24 in
Material
Activated Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OCVT2424
Zoro #
G7950354
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
24 in
Height
24 in
Nominal Width
24 in
Nominal Height
24 in
Actual Width
24 in
Actual Height
24 in
Actual Depth
12 in
Nominal Depth
12 in
Details
Item
Air Filter
For Use With
Mfr. No. OA2200C, OA2200UL
Material
Activated Carbon
Media Material
Activated Carbon
Performance Rating
Not Rated
Air Flow @ 300 fpm
1,200 cfm
Standards
IEST-RP-CC001.5
Filter Type
Box
Number of Filters
1
Filters Out
Ammonia, Auto Emissions, Chemicals, Formaldehyde, Fumes, Gases, Hexane, Hydrocarbons, Mercury Vapor, Natural Gas, Odors, Oil, Ozone, Smog, Smoke, VOC
Filter Layer Type
Carbon
Compatible Manufacturer Model Number
OA2200C, OA2200UL
Number of Layers
1
Includes Frame
Frame Included
Description
Air Filter, Filter Type Box, Performance Rating Not Rated, Actual Depth 12 in, Actual Height 24 in, Actual Width 24 in, Compatible Grainger Part Number 49K228, 49K232, Compatible Manufacturer Model Number OA2200C, OA2200UL, Number of Filters 1, Media Material Activated Carbon, Filter Layer Type Carbon, Nominal Depth 12 in, Nominal Height 24 in, Nominal Width 24 in, Filters Down To Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.