Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OFM14
Zoro #
G8182081
UPC #
-
Country of Origin
United States
Dimensions
Length
8 in
Width
24 in
Height
18 in
Overall Length
8 in
Details
Item
Intake Manifold
For Use With
Omniforce
Material
ABS plastic
Industry Type
Healthcare
Product Type
Intake Manifold
Description
Intake Manifold, Product Type Intake Manifold, Compatible Grainger Part Number 49K234, Material ABS, Overall Height 18 in, Overall Length 8 in, Overall Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.