Portable Electric Ducted & Tent Heater, 200/240V AC, 1 Phase, 37,000 BtuH

  • Mfr # OVH230RT

  • Zoro # G7805707


product price:  $4,392.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Portable Electric Heater
BtuH Output
37,000
Heater Voltage
200/240VAC
Heating Method
Fan Forced
Width
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OVH230RT
Zoro #
G7805707
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Height
23-3/8"
Cord Length
8 ft
Overall Height
18 in
Overall Depth
30 in
Overall Dimensions - H x W x D
18 in x 11 in x 30 in
Overall Width
11 in

Details

Electric Heater Item
Portable Electric Heater
BtuH Output
37,000
Heater Voltage
200/240VAC
Heating Method
Fan Forced
Electric Heater Phase
1
Heater Color
Aluminum
Includes
Power Cord Kit
Air Temp. Rise
95 Degrees F
Item
Portable Electric Ducted & Tent Heater
Hz
50/60
Amps AC
30/50
Standards
CSA/IEC 60635-1, NEC Compliant, UL 1278
Phase
1
NEMA Plug Configuration
Requires Cord
Voltage
200/240V AC
For Use With
Structural Drying, Sanitizing, and Emergency Heating
Air Flow
475 cfm
Housing Finish
Aluminum
Voltage, Phase
200/240V AC, 1-phase
Frequency
50/60 Hz
Amperage
30A/50A
Heating Capacity
37,000 BtuH
Number of Speeds
1
Wattage Output
11 kW
Material
Aluminum

Description

Portable Electric Ducted & Tent Heater, Overall Height 18 in, Overall Width 11 in, Overall Depth 30 in, Voltage 200/240V AC, 1 Phase, Wattage Output 11 kW, NEMA Plug Configuration Requires Cord, Air Flow 475 cfm, For Use With Structural Drying, Sanitizing, and Emergency Heating, Air Temp. Rise 95 Degrees F, Heating Capacity 37,000 BtuH, Heating Method Fan Forced, Frequency 50/60 Hz, Amperage 30A/50A, Cord Length 8 ft, Number of Speeds 1, Housing Finish Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.