Negative Air Machine, 18 in x 24 in, Bag (Discontinued)
- Mfr # OA2000CBF
- Zoro # G7969717
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OA2000CBF
Zoro #
G7969717
UPC #
-
Country of Origin
Unknown
Dimensions
Length
34 in
Discharge Dia.
12 in
Main Filter Size
18 in x 24 in x 11-1/2 in
Width
20 in
Prefilter Size
20 in x 25 in x 2 in
Height
31 in
Overall Width
20 in
Overall Height
31 in
Description
Negative Air Machine, 2 Speed Thermally Protected Motor, HP 1 1/2 hp, Voltage 115 V AC, 12.0 A Amps, Height 31 in, Length 34 in, Width 20 in, Air Flow with HEPA Filter 800 to 1600 cfm, Filtration Bag, Main Filter Size 18 in x 24 in x 11-1/2 in, Prefilter Size 20 in x 25 in x 2 in, Prefilter Type Two-Stage Poly, Discharge Dia. 12 in, Decibels 70, Construction Galvanized Steel, Net Weight 125 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.