Flexible Duct 10 dia., Mylar, 25 ft. L
Mfr # OAD10
Zoro # G8400217
product price: $64.49
/eaKey Features
For Use With
Mfr. No. OA600N, OA1000V
Length
25 ft
Width
10 in
Height
7 in
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OAD10
Zoro #
G8400217
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Width
10 in
Height
7 in
Overall Height
7 in
Overall Width
10 in
Overall Length
25 ft
Inside Diameter
10 in
Outside Diameter
10 in
Details
Item
Flexible Duct
For Use With
Mfr. No. OA600N, OA1000V
Industry Type
Healthcare
Material
BoPET
Product Type
Flexible Duct
Compatible Manufacturer Model Number
OA1000V, OA600N
Compatible Product Type
Portable Air Cleaner, Portable Negative Air Machine
Description
Flexible Duct, Product Type Flexible Duct, Compatible Grainger Part Number 2NJ21, Compatible Manufacturer Model Number OA1000V, OA600N, Material BoPET, Overall Height 7 in, Overall Length 25 ft, Overall Width 10 in, Inside Diameter 10 in, Outside Diameter 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.