Zoro Homepage

Flexible Duct 12 dia., Mylar, 25 ft. L

  • Mfr # OAD12

  • Zoro # G7612656


product price: $67.89
/ea

Key Features

For Use With
Mfr. No. OA2000C
Length
25 ft
Width
12 in
Height
7"
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAD12
Zoro #
G7612656
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Width
12 in
Height
7"
Overall Width
12 in
Overall Length
25 ft
Inside Diameter
12 in
Outside Diameter
12 in

Details

Item
Flexible Duct
For Use With
Mfr. No. OA2000C
Industry Type
Healthcare
Material
BoPET
Compatible Manufacturer Model Number
OA2000C
Product Type
Flexible Duct
Compatible Product Type
Portable Air Cleaner, Portable Negative Air Machine

Description

Flexible Duct, Product Type Flexible Duct, Compatible Grainger Part Number 49K228, Compatible Manufacturer Model Number OA2000C, Material BoPET, Overall Length 25 ft, Overall Width 12 in, Inside Diameter 12 in, Outside Diameter 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.