Flexible Duct 8 dia., Mylar, 25 ft. L
Mfr # MD8
Zoro # G7998462
product price: $46.49
/eaKey Features
For Use With
Mfr. No. MF2, OA600V
Length
14 1/4 in
Width
8 in
Height
7 in
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD8
Zoro #
G7998462
UPC #
-
Country of Origin
United States
Dimensions
Length
14 1/4 in
Width
8 in
Height
7 in
Overall Width
8 in
Overall Height
7 in
Overall Length
25 ft
Inside Diameter
8 in
Outside Diameter
8 in
Details
Item
Flexible Duct
For Use With
Mfr. No. MF2, OA600V
Industry Type
Healthcare
Material
BoPET
Product Type
Flexible Duct
Compatible Manufacturer Model Number
MF2, OA600V
Compatible Product Type
Portable Air Cleaner, Portable Negative Air Machine
Description
Flexible Duct, Product Type Flexible Duct, Compatible Grainger Part Number 2NJ19, Compatible Manufacturer Model Number MF2, OA600V, Material BoPET, Overall Height 7 in, Overall Length 25 ft, Overall Width 8 in, Inside Diameter 8 in, Outside Diameter 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.