Zoro Homepage

HEPA Filter

  • Mfr # OAH1616-20

  • Zoro # G1910380


product price: $228.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
OA1200V
Fits Brand
Omnitec
Includes
Min 80% Compression Gasket
Frame Material
Steel
Filters Down To
0.3 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAH1616-20
Zoro #
G1910380
UPC #
-
Country of Origin
United States

Dimensions

Nominal Depth
12 in
Nominal Height
16 in
Nominal Width
16 in
Overall Width
16 in
Overall Depth
12 in
Overall Height
16 in

Details

For Use With Mfr. Model Number
OA1200V
Fits Brand
Omnitec
Item
Hepa Filter
Includes
Min 80% Compression Gasket
Frame Material
Steel
Filters Down To
0.3 micron
Filter Type
Pleated
Filters Out
Aerosols, Allergens, Anthrax, Asbestos, Auto Emissions, Bacteria, Dander, Dust, Fumes, Fungi, Hair, Lead, Mildew, Mites, Mold, Oil, Paint Pigment, Particles, Pollen, Smog, Smoke, Soot, Spores, Viruses, Water
Includes Frame
Frame Included
Filter Efficiency
99.97 %
Number of Filters
1
Standards
IEST-RP-CC001.5
Air Flow @ 300 fpm
534 cfm
Media Area
68.89 sq ft
Media Material
Aluminum, Fiberglass
Number of Layers
1

Description

Air Filter, Filter Type Pleated, Actual Depth 1 1/2 in, Actual Height 16 in, Actual Width 16 in, Compatible Grainger Part Number 49K226, Compatible Manufacturer Model Number OA1200V, Number of Filters 1, Media Material Aluminum, Fiberglass, Nominal Depth 12 in, Nominal Height 16 in, Nominal Width 16 in, Filters Down To 0.3 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.