Zoro Homepage

Intake Manifold, For Mfr. No. OA2000C

  • Mfr # OAIM2000-12

  • Zoro # G8000806


product price: $120.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. OA2000C
Length
8 in
Width
20 in
Height
25 in
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAIM2000-12
Zoro #
G8000806
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Width
20 in
Height
25 in
Overall Width
20 in
Overall Depth
1 1/2 in
Overall Height
26 in
Overall Length
8 in

Details

Item
Intake Manifold
For Use With
Mfr. No. OA2000C
Industry Type
Healthcare
Material
ABS
Compatible Manufacturer Model Number
OA1600PAC-001, OA2000 PLUS, OA2000 PLUS-A, OA2000 PLUS-B, OA2000 PRIME, OA2000 PRO, OA2000 PRO-C
Product Type
Intake Manifold

Description

Intake Manifold, Compatible Grainger Part Number 49K228, Compatible Manufacturer Model Number OA1600PAC-001, OA2000 PLUS, OA2000 PLUS-A, OA2000 PLUS-B, OA2000 PRIME, OA2000 PRO, OA2000 PRO-C, Includes Not Applicable, Intake Manifold, Overall Depth 1 1/2 in, Overall Height 26 in, Overall Width 20 in, ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.