Intake Manifold, For Mfr. No. OA2200C/UL
Mfr # OAIM2200-12
Zoro # G7820224
product price: $143.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. OA2200C, OA2200UL
Length
8 in
Width
26 in
Height
26 in
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OAIM2200-12
Zoro #
G7820224
UPC #
-
Country of Origin
United States
Dimensions
Length
8 in
Width
26 in
Height
26 in
Overall Depth
1 1/2 in
Overall Width
26 in
Overall Height
26 in
Overall Length
8 in
Details
Item
Intake Manifold
For Use With
Mfr. No. OA2200C, OA2200UL
Industry Type
Healthcare
Material
ABS
Compatible Manufacturer Model Number
OA2200C-001, OA2200CBF-701, OA2500 PLUS, OA2500 PLUS-A, OA2500 PLUS-B, OA2500 PRIME, OA2500 PRO, OA2500 PRO-C
Product Type
Intake Manifold
Description
Intake Manifold, Compatible Grainger Part Number 49K230, 49K232, Compatible Manufacturer Model Number OA2200C-001, OA2200CBF-701, OA2500 PLUS, OA2500 PLUS-A, OA2500 PLUS-B, OA2500 PRIME, OA2500 PRO, OA2500 PRO-C, Includes Not Applicable, Intake Manifold, Overall Depth 1 1/2 in, Overall Height 26 in, Overall Width 26 in, ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.