Intake Manifold, For Miniforce II
Mfr # MFIM8
Zoro # G7845537
product price: $69.49
/eaKey Features
For Use With
Mfr. No. MF2, OA600V
Length
6 in
Width
13 1/2 in
Height
13 1/2 in
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFIM8
Zoro #
G7845537
UPC #
-
Country of Origin
United States
Dimensions
Length
6 in
Width
13 1/2 in
Height
13 1/2 in
Overall Depth
1 1/2 in
Overall Width
13 1/2 in
Overall Height
13 in
Overall Length
6 in
Details
Item
Intake Manifold
For Use With
Mfr. No. MF2, OA600V
Material
ABS
Industry Type
Healthcare
Product Type
Intake Manifold
Compatible Manufacturer Model Number
MF2, OA600V
Description
Intake Manifold, Compatible Grainger Part Number 2NJ19, Compatible Manufacturer Model Number MF2, OA600V, Includes Not Applicable, Intake Manifold, Overall Depth 1 1/2 in, Overall Height 13 in, Overall Width 13 1/2 in, ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.