Zoro Homepage

Intake Manifold

  • Mfr # OAIM10

  • Zoro # G1910371


product price: $106.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
OA1000V
Fits Brand
OMNITEC
Material
ABS
Overall Depth
1 1/2 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAIM10
Zoro #
G1910371
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
1 1/2 in
Overall Width
18 in
Overall Height
18 in

Details

For Use With Mfr. Model Number
OA1000V
Fits Brand
OMNITEC
Item
Intake Manifold
Material
ABS

Description

Intake Manifold, Compatible Grainger Part Number 2NJ21, Compatible Manufacturer Model Number OA1000 PLUS, OA1000 PLUS-A, OA1000 PRIME, OA1000 PRO, OA1000 PRO-P, Includes Not Applicable, Intake Manifold, Overall Depth 1 1/2 in, Overall Height 18 in, Overall Width 18 in, ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.