Zoro Homepage

Motor and Blower Assembly

  • Mfr # AMB600N

  • Zoro # G1910496


product price: $569.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
OA600N
Fits Brand
OMNITEC
Material
Metal
Overall Width
15 in
Overall Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMB600N
Zoro #
G1910496
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Height
13 in
Overall Depth
13 in

Details

For Use With Mfr. Model Number
OA600N
Fits Brand
OMNITEC
Item
Motor and Blower Assembly
Material
Metal
Power Source
Hardwired

Description

Blower Assembly, Compatible Grainger Part Number 49K223, 49K224, Compatible Manufacturer Model Number OA600N PLUS, OA600N PRO, Includes Not Applicable, Blower Assembly, Overall Depth 13 in, Overall Height 13 in, Overall Width 15 in, Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.