Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Negative Air Machine, 16 in x 16 in, HEPA

  • Mfr # OA600N PLUS

  • Zoro # G8326656


product price: $1,391.99
/ea
Free Shipping & Returns

Key Features

Width
19 in
Length
25 in
Height
19 in
Voltage
115V AC
Includes
Variable Speed Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OA600N PLUS
Zoro #
G8326656
UPC #
-
Country of Origin
United States

Dimensions

Width
19 in
Length
25 in
Height
19 in
Prefilter Size
16 in x 16 in x 2 in
Main Filter Size
15 in x 15 in x 6 in
Discharge Dia.
10 in
Overall Height
19 in
Overall Width
19 in
Outlet Diameter
10 in
Overall Depth
25 in
For Outlet Duct Diameter
10 in
Manufacturer Warranty Length
1 yr
Power Cord Length
8 ft
Inlet Diameter
10 in

Details

Voltage
115V AC
Includes
Variable Speed Control
Filtration
HEPA
Decibels
67
HP
3/10 hp
Amps
5.8 A
Motor
Variable Speed Thermally Protected
Net Weight
36 lb
Construction
Flame Retardant Polyethylene
Prefilter Type
Two-Stage Poly
Air Flow with HEPA Filter
200 to 600 cfm
Air Inlet
10 in
Item
Air Scrubber
Weight
35 lb
Standards
CSA/IEC, OSHA, UL, UL94V
Filters Down To
0.3 micron
Number of Cleaning Stages
2
Air Cleaning Technology
Particulate Filtration
Amperage
2.4 A
Frequency
60 Hz
Primary Filter Type
Pleated, Pad
Primary Filter Performance Rating
MERV 18
Filters Out
Mold, Odors, VOC
Filters Included
Pleated (Secondary), HEPA (Primary), Poly (Secondary)
Air Flow
200 cfm, 600 cfm
Filter Change Reminder
Change Filter
Housing Material
Polyethylene
Control Type
Knob
Number of Speeds
Variable
Noise Level
75 dB
Includes Vacuum Gauge
Vacuum Gauge Not Included
Air Cleaning Method
Negative Air Pressure, Particulate Filtration
Maximum Air Flow
600 cfm
Filter Efficiency
99.99 %
Housing Color
Silver
Maximum Coverage Area
1,125 sq ft
Wattage
276 W
Overload Protection
Overload Protection Included
Phase
Single
Air Intake Location
Front
Mobility
Handle
Motor Horsepower
1/4 hp
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
50 dB
Audible Visual Alarms
Visual
CADR Rating (Smoke)
600
Air Quality Sensor
Air Quality Sensor Not Included
Control Method
Built-In
Auto-Shutoff
Manual
Stackable
Stackable
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Includes Filter
Air Filter Included
NEMA Plug Rating
5-15P
Air Changes per Hour
7.2

Description

Air Scrubber, Variable Speed Thermally Protected Motor, HP 3/10 hp, Voltage 115V AC, 5.8 A Amps, Height 19 in, Length 25 in, Width 19 in, Air Flow with HEPA Filter 200 to 600 cfm, Filtration HEPA, Main Filter Size 15 in x 15 in x 6 in, Prefilter Size 16 in x 16 in x 2 in, Prefilter Type Two-Stage Poly, Discharge Dia. 10 in, Air Inlet 10 in, Decibels 67, Construction Flame Retardant Polyethylene, Net Weight 36 lb, Includes Variable Speed Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.