Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Negative Air Machine, 24 in x 24 in, HEPA

  • Mfr # OA2200C

  • Zoro # G7629212


product price: $1,847.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Width
26 in
Length
35 in
Height
31 in
Voltage
115V AC
Includes
Run Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OA2200C
Zoro #
G7629212
UPC #
-
Country of Origin
United States

Dimensions

Width
26 in
Length
35 in
Height
31 in
Prefilter Size
24 in x 24 in x 2 in
Main Filter Size
24 in x 24 in x 11-1/2 in
Discharge Dia.
12 in
Overall Height
32 in
Overall Width
28 in
Caster Size
5 in
Manufacturer Warranty Length
1 yr
For Outlet Duct Diameter
12 in
Overall Depth
35 in
Outlet Diameter
12 in
Inlet Diameter
12 in
Power Cord Length
8 ft

Details

Voltage
115V AC
Includes
Run Meter
Filtration
HEPA
Decibels
70
HP
1 1/2 hp
Amps
13.8 A
Motor
2 Speed Thermally Protected
Prefilter Type
Two-Stage Poly
Air Flow with HEPA Filter
1000 to 2000 cfm
Net Weight
140 lb
Item
Air Scrubber
Construction
Galvanized Steel
Standards
CSA, UL
Weight
147 lb
Number of Speeds
2
Housing Material
Steel
Filters Included
Pleated (Secondary), HEPA (Primary), Poly (Secondary)
Filters Out
Asbestos, Lead, Mold, Dust
Number of Casters
4
Frequency
60 Hz
Auto-Shutoff
Manual
Mobility
Casters, Handle
Air Cleaning Technology
Particulate Filtration
Primary Filter Type
Pleated, Pad
Motor Horsepower
1 hp
Maximum Air Flow
2,000 cfm
Filter Efficiency
99.97 %
Housing Finish
Galvanized
Noise Level
73 dB
Overload Protection
Overload Protection Included
Air Cleaning Method
Negative Air Pressure, Particulate Filtration
Number of Cleaning Stages
2
Filters Down To
0.3 micron
Air Flow
1,000 cfm, 2,000 cfm
Amperage
11.1 A
Control Type
On/Off Switch
Filter Change Reminder
Change Filter
Housing Color
Silver
CADR Rating (Smoke)
2,100
Includes Filter
Air Filter Included
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Wattage
1,276 W
NEMA Plug Rating
5-15P
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
73 dB
Includes Vacuum Gauge
Vacuum Gauge Not Included
Maximum Coverage Area
3,938 sq ft
Air Intake Location
Front
Control Method
Built-In
Phase
Single
Air Quality Sensor
Air Quality Sensor Not Included
Audible Visual Alarms
Visual
Air Changes per Hour
25.2

Description

Air Scrubber, 2 Speed Thermally Protected Motor, HP 1 1/2 hp, Voltage 115V AC, 13.8 A Amps, Height 31 in, Length 35 in, Width 26 in, Air Flow with HEPA Filter 1000 to 2000 cfm, Filtration HEPA, Main Filter Size 24 in x 24 in x 11-1/2 in, Prefilter Size 24 in x 24 in x 2 in, Prefilter Type Two-Stage Poly, Discharge Dia. 12 in, Decibels 70, Construction Galvanized Steel, Net Weight 140 lb, Includes Run Meter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.