Zoro Homepage

On/Off Rocker Switch

  • Mfr # ESW11

  • Zoro # G1910469


product price: $25.49
/ea

Key Features

For Use With Mfr. Model Number
MINIFORCE II, OA2000C, OA2200C, OA2200UL
Fits Brand
OMNITEC
Material
Metal
Overall Depth
1 1/4 in
Overall Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESW11
Zoro #
G1910469
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
1 1/4 in
Overall Height
1 1/2 in
Overall Width
1/2 in

Details

For Use With Mfr. Model Number
MINIFORCE II, OA2000C, OA2200C, OA2200UL
Fits Brand
OMNITEC
Item
On/Off Rocker Switch
Material
Metal
Power Source
Hardwired

Description

Rocker Switch, Compatible Grainger Part Number 2NJ21, 3VU53, 40K232, 49K226, 49K228, 49K229, 49K230, 49K231, 49K233, Compatible Manufacturer Model Number OA2000 PLUS, OA2000 PRIME, OA2000C, OA2000V, OA2200C-001, OA2200CBF-701, OA2500 PLUS, OA2500 PLUS-A, OA2500 PLUS-B, OA2500 PRIME, OA2500 PRO, OA2500 PRO-C, Includes Not Applicable, Rocker Switch, Overall Depth 1 1/4 in, Overall Height 1 1/2 in, Overall Width 1/2 in, Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.