Zoro Homepage

On/Off Toggle Switch

  • Mfr # ESW5

  • Zoro # G1910450


product price: $28.69
/ea

Key Features

For Use With Mfr. Model Number
OA1000V, OA1200PAC, OA1600PAC, OMNIFORCE II
Fits Brand
OMNITEC
Material
Plastic
Power Source
Hardwired
Overall Depth
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESW5
Zoro #
G1910450
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
1 1/4 in
Overall Height
1/2 in
Overall Width
3/4 in

Details

For Use With Mfr. Model Number
OA1000V, OA1200PAC, OA1600PAC, OMNIFORCE II
Fits Brand
OMNITEC
Item
On/Off Toggle Switch
Material
Plastic
Power Source
Hardwired

Description

Toggle Switch, Compatible Grainger Part Number 49K225, 49K227, 49K234, Compatible Manufacturer Model Number OA1000VM, OA1200PAC-PG, OA1200PACM-702, OA1600PAC-001, Includes Not Applicable, Toggle Switch, Overall Depth 1 1/4 in, Overall Height 1/2 in, Overall Width 3/4 in, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.