Portable Electric Ducted & Tent Heater, 200/240V AC, 1 Phase

  • Mfr # OVH230

  • Zoro # G7882962


product price: $4,102.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Portable Electric Heater
Heater Voltage
200/240VAC
Heating Method
Fan Forced
Width
18"
Height
23-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OVH230
Zoro #
G7882962
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Height
23-3/8"
Overall Height
18 in
Overall Dimensions - H x W x D
18 in x 11 in x 30 in
Overall Depth
30 in
Overall Width
11 in

Details

Electric Heater Item
Portable Electric Heater
Heater Voltage
200/240VAC
Heating Method
Fan Forced
Includes
Power Cord Kit
Item
Portable Electric Ducted & Tent Heater
Amps AC
30/50
NEMA Plug Configuration
Requires Cord
Air Flow
475 cfm
Phase
1
Voltage
200/240V AC
For Use With
Structural Drying, Sanitizing, and Emergency Heating
Number of Speeds
Variable
Voltage, Phase
200/240V AC, 1-phase
Amperage
30A/50A
Frequency
50/60 Hz
Heating Capacity
37,000 BtuH
Wattage Output
11 kW
Material
Aluminum

Description

Portable Electric Ducted & Tent Heater, Overall Height 18 in, Overall Width 11 in, Overall Depth 30 in, Voltage 200/240V AC, 1 Phase, Wattage Output 11 kW, NEMA Plug Configuration Requires Cord, Air Flow 475 cfm, For Use With Structural Drying, Sanitizing, and Emergency Heating, Heating Capacity 37,000 BtuH, Heating Method Fan Forced, Frequency 50/60 Hz, Amperage 30A/50A, Number of Speeds Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.