Quick Clamp, 29 In L, Stainless Steel
Mfr # QCW14
Zoro # G8286205
product price: $26.19
/eaKey Features
For Use With
Mfr. No. OA2200C, OA2200UL
Length
29 in
Width
14 in dia
Height
1/2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QCW14
Zoro #
G8286205
UPC #
-
Country of Origin
United States
Dimensions
Length
29 in
Width
14 in dia
Height
1/2 in
Overall Depth
1/16 in
Overall Width
14 in
Overall Height
1/2 in
Outside Diameter
12 in
Overall Length
29 in
Details
Item
Duct Clamp
For Use With
Mfr. No. OA2200C, OA2200UL
Material
Stainless Steel
Industry Type
Healthcare
Product Type
Duct Clamp
Compatible Manufacturer Model Number
OA2200C-001, OA2200CBF-701, OA2500 PLUS, OA2500 PLUS-A, OA2500 PLUS-B, OA2500 PRIME, OA2500 PRO, OA2500 PRO-C
Description
Duct Clamp, Compatible Grainger Part Number 49K230, 49K232, Compatible Manufacturer Model Number OA2200C-001, OA2200CBF-701, OA2500 PLUS, OA2500 PLUS-A, OA2500 PLUS-B, OA2500 PRIME, OA2500 PRO, OA2500 PRO-C, Includes Not Applicable, Duct Clamp, Overall Depth 1/16 in, Overall Height 1/2 in, Overall Width 14 in, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.