Zoro Homepage

Speed Controller

  • Mfr # EKB16L

  • Zoro # G1910478


product price: $45.39
/ea

Key Features

For Use With Mfr. Model Number
OA1000V, OA600N, OA600V
Fits Brand
OMNITEC
Material
Plastic
Overall Width
3/4 in
Power Source
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EKB16L
Zoro #
G1910478
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3/4 in
Overall Depth
1 1/4 in
Overall Height
2 1/2 in

Details

For Use With Mfr. Model Number
OA1000V, OA600N, OA600V
Fits Brand
OMNITEC
Item
Speed Controller
Material
Plastic
Power Source
Hardwired

Description

Speed Controller, Compatible Grainger Part Number 2NJ19, 2NJ21, 49K223, 49K224, Compatible Manufacturer Model Number OA1000 PRO, OA1000VM, OA600N PLUS, OA600N PRO, OA600V, Includes Not Applicable, Speed Controller, Overall Depth 1 1/4 in, Overall Height 2 1/2 in, Overall Width 3/4 in, Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.