Zoro Homepage

Thermocouple Sensor K Type, 300 In L

  • Mfr # EC25TC

  • Zoro # G8255633


product price: $41.29
/ea

Key Features

For Use With
Vulcan, VulcanRT
Length
300"
Width
2"
Height
1/2"
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC25TC
Zoro #
G8255633
UPC #
-
Country of Origin
China

Dimensions

Length
300"
Width
2"
Height
1/2"
Cable Length
25 ft
Overall Width
2 in
Overall Length
25 ft
Overall Height
1/2 in

Details

Item
Thermocouple Sensor K Type
For Use With
Vulcan, VulcanRT
Material
Fiberglass

Description

Thermocouple Sensor K Type, For Use With Vulcan, VulcanRT, Overall Height 1/2 in, Overall Length 25 ft, Overall Width 2 in, Cable Length 25 ft, Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.