Zoro Homepage

UV Light Lamp, 12 in.

  • Mfr # EUV12

  • Zoro # G1910435


product price: $89.69
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
OA1200PAC, OA1600PAC
Fits Brand
OMNITEC
Bulb Length
12 in
Number of Bulbs
1
Bulb Wattage
15 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EUV12
Zoro #
G1910435
UPC #
-
Country of Origin
Poland

Dimensions

Bulb Length
12 in
Bulb Wavelength
254 nm

Details

For Use With Mfr. Model Number
OA1200PAC, OA1600PAC
Fits Brand
OMNITEC
Item
UV Light Lamp, 12"
Number of Bulbs
1
Bulb Wattage
15 W
Base Type
4-Pin
Solution Type
Ultraviolet C Bulb
Number of Switches
0

Description

Ultraviolet C Bulb, Bulb Length 12 in, Compatible Grainger Part Number 49K225, 49K227, Compatible Manufacturer Model Number OA1200PAC, OA1600PAC, Number of Bulbs 1, Bulb Wattage 15 W, Bulb Wavelength 254 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.