Zoro Homepage

Water Filter 20 Micron, 9-1/2 in. L

  • Mfr # OWF20

  • Zoro # G7880862


product price: $33.19
/ea

Key Features

For Use With
Water Filtration Systems
Length
9-1/2"
Width
2"
Height
9 1/2 in
Micron Rating
20 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWF20
Zoro #
G7880862
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9-1/2"
Width
2"
Height
9 1/2 in
Overall Height
9 3/4 in
Diameter
2 7/8 in

Details

Item
Quick Connect Filter
For Use With
Water Filtration Systems
Micron Rating
20 micron
Features
Purification of Contaminated Water at Asbestos and Lead Abatement Projects and Similar Sources at Construction Sites
Material
Cellulose Polyester
Reduces
Asbestos, Lead
Filter Media
Cellulose Polyester
Series
OWF
Flow Rate
10 gpm
Maximum Temperature
125 Degrees F

Description

Quick-Connect Water Filter, Reduces Asbestos, Lead, Micron Rating 20 micron, Flow Rate 10 gpm, Outside Diameter 2 7/8 in, Overall Height 9 3/4 in, Service Life Not Applicable, Filter Media Cellulose Polyester, For Use With Water Filtration Systems, Compatible Mfr. Model Number OWF115-002, Connection Size 1 in, Maximum Pressure 45 psi, Maximum Temperature 125 Degrees F, Minimum Temperature 40 Degrees F, Series OWF

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.