Zoro Homepage

Water Filter 5 Micron, 9-1/2 x 2 In

  • Mfr # OWF5

  • Zoro # G8008235


product price: $45.29
/ea

Key Features

For Use With
Water Filtration Systems
Length
9-1/2"
Width
2" Dia.
Material
Cellulose Polyester
Micron Rating
5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWF5
Zoro #
G8008235
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9-1/2"
Width
2" Dia.
Overall Height
9 3/4 in
Diameter
2 7/8 in

Details

Item
Quick Connect Filter
For Use With
Water Filtration Systems
Material
Cellulose Polyester
Micron Rating
5 micron
Industry Type
Healthcare
Features
Purification of Contaminated Water at Asbestos and Lead Abatement Projects and Similar Sources at Construction Sites
Maximum Temperature
125 Degrees F
Series
OWF
Flow Rate
10 gpm
Reduces
Asbestos, Lead
Filter Media
Cellulose Polyester

Description

Quick-Connect Water Filter, Reduces Asbestos, Lead, Micron Rating 5 micron, Flow Rate 10 gpm, Outside Diameter 2 7/8 in, Overall Height 9 3/4 in, Service Life Not Applicable, Filter Media Cellulose Polyester, For Use With Water Filtration Systems, Compatible Mfr. Model Number OWF115-002, Connection Size 1 in, Maximum Pressure 45 psi, Maximum Temperature 125 Degrees F, Minimum Temperature 40 Degrees F, Series OWF

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.