Water Filtration System Portable
Mfr # OWF115
Zoro # G8043077
product price: $890.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Length
23"
Width
8 in
Height
15 in
Application
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OWF115
Zoro #
G8043077
UPC #
-
Country of Origin
United States
Dimensions
Length
23"
Width
8 in
Height
15 in
Depth
23 in
Overall Height
15 in
Connection Size
3/4 in
Details
Item
Water Filter System
Color
Silver
Application
Industrial
Material
Aluminum
Includes
20 Micron Filter, 5 Micron Filter
Microns
5 micron 20 micron
Housing Material
Aluminum
Standards
CSA
Micron Rating
5 micron, 20 micron
Flow Rate
3 gpm
Connection Gender
Male
Reduces
Asbestos, Lead
Connection Type
NPT
Minimum Temperature
32 Degrees F
Maximum Pressure
45 psi
Description
Water Filter System, Reduces Asbestos, Lead, Micron Rating 5 micron, 20 micron, Connection Size 3/4 in, Overall Height 15 in, Width 8 in, Flow Rate 3 gpm, Application Industrial, Color Silver, Connection Gender Male, Connection Type NPT, Depth 23 in, Housing Material Aluminum, Includes 20 Micron Filter, 5 Micron Filter, Maximum Pressure 45 psi, Minimum Temperature 32 Degrees F, Standards CSA
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.