Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-24V-DC PROXIMITY SWITCH

  • Mfr # TL-W5F1

  • Zoro # G114653557


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Detecting Distance
5 mm
Electrical Connection
Pre-wired models
Case Material
Aluminum diecast
IP Rating
IP67
Operating Temp. Range
-25 to 70°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-W5F1
Zoro #
G114653557
UPC #
-
Country of Origin
Unknown

Details

Detecting Distance
5 mm
Item
Proximity Sensor
Electrical Connection
Pre-wired models
Case Material
Aluminum diecast
IP Rating
IP67
Operating Temp. Range
-25 to 70°C
Shielded / Unshielded
Shielded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.