Zoro Homepage

2M FIBER OPTIC 2M CORDSET CABLE

  • Mfr # E32-D22B

  • Zoro # G314791158


product price: $68.59
/ea

Key Features

Features
Bend resistant, Miniature
Max. Sensing Distance
210 mm
Body Material
PVC, Plastic
Cable Length
2 m
Temp. Range
-40 to 70°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E32-D22B
Zoro #
G314791158
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
2 m

Details

Features
Bend resistant, Miniature
Max. Sensing Distance
210 mm
Body Material
PVC, Plastic
Temp. Range
-40 to 70°C
IP Rating
IP67
Item
Cordset
Application
Object detection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.