Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2NC Safety Interlock Switch Nema 6 IP 67

  • Mfr # 44521-1060

  • Zoro # G2845902


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Style
90 Degrees Actuator, Actuating Key, Miniature Tongue-Operated
Series
T2007
AC Contact Rating
1 A @ 500 V, 2 A @ 250 V, 5 A @ 100 V
DC Contact Rating
0.5 A @ 250 V, 2 A @ 24 V
Solenoid Voltage
500 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44521-1060
Zoro #
G2845902
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Height
1.14 in
Width
0.98 in
Depth
2.95 in
Conduit Size
M16
Overall Height
1.14 in
Overall Depth
2.95 in
Overall Width
0.98 in

Details

Item
Safety Interlock Switch
Style
90 Degrees Actuator, Actuating Key, Miniature Tongue-Operated
Series
T2007
AC Contact Rating
1 A @ 500 V, 2 A @ 250 V, 5 A @ 100 V
DC Contact Rating
0.5 A @ 250 V, 2 A @ 24 V
Solenoid Voltage
500 V AC
Contact Form
2NC
Connection Type
M16
IP Rating
IP67
Operating Temp. Range
-4 Degrees to 176 Degrees F
Description/Special Features
Rotatable Head, Withstand Water Washdown Cleaning
Standards
B10d: 2.00E+06, C-UL, CE, EN1088, EN292, EN60204-1, EN60947-5, UL
Includes
1/2 in NPT Adapter, 90 Degrees Key
Body Material
Plastic
Operating Force
6 N
NEMA Rating
6
Electrical Connection
4 Pin M12
Differential Travel
0.14 in
Positive Travel
0.14 in
Features
Rotatable Head
Operating Temperature - Minimum
-4 Degrees F
Circuitry Action
Snap Action
Actuating Key Type
90 Degrees
Overtravel
0.14 in
Key Hole Location
Front
Operating Temperature - Maximum
176 Degrees F
NEMA Enclosure Rating
6
Includes Actuating Key
Actuating Key Included
Resistance Properties
Tamper Resistant, Watertight
Hazardous Location Specification
Not Rated

Description

Safety Interlock Switch, 90 Degrees Actuator, Actuating Key, Miniature Tongue-Operated, Contact Form 2NC, Connection Type M16, AC Contact Rating 1 A @ 500 V, 2 A @ 250 V, 5 A @ 100 V, Series T2007, DC Contact Rating 0.5 A @ 250 V, 2 A @ 24 V, Solenoid Voltage 500 V AC, Height 1.14 in, Width 0.98 in, Depth 2.95 in, NEMA Rating 6, IP Rating IP67, Operating Temp. Range -4 Degrees to 176 Degrees F, Conduit Size M16, Body Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.