Zoro Homepage

2NC/1NO Safety Interlock Switch IP 67

  • Mfr # D4NS-4CF-NPT

  • Zoro # G6126784


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Style
Plastic Locking
Series
D4NS
Actuator Length
Key Dependent
AC Contact Rating
10 A @ 600 V
DC Contact Rating
2.5 A @ 250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4NS-4CF-NPT
Zoro #
G6126784
UPC #
-
Country of Origin
Japan

Dimensions

Actuator Length
Key Dependent
Height
4.7656 in
Width
1.2188 in
Depth
1.1875 in
Conduit Size
M20
Overall Width
1.22 in
Overall Depth
3.78 in
Overall Height
1.18 in

Details

Item
Safety Interlock Switch
Style
Plastic Locking
Series
D4NS
AC Contact Rating
10 A @ 600 V
DC Contact Rating
2.5 A @ 250 V
Contact Form
1NO/2NC
Connection Type
M20
IP Rating
IP67
Operating Temp. Range
-30 Degrees to 70 Degrees C
Pre-travel
10 +/-5mm
Description/Special Features
Applicable to Both Standard and Micro loads, Standardized Gold-Clad Contacts Provide High Contact Reliability
Includes
1/2 in NPT Adapter
Contact Material
Gold Clad
Body Material
Polyamide
Head Material
Polyamide
Operating Force
60 N
Positive Travel
20 mm
Movement
Lateral
Standards
CCCs, CE, cULus, TUV
Features
Gold-Plated Contacts
Differential Travel
10 mm
Electrical Connection
M20
Actuating Key Type
Flat
Circuitry Action
Slow Action
Includes Actuating Key
No Actuating Key Included
NEMA Enclosure Rating
6
Resistance Properties
Shock Resistant, Vibration Resistant
Mechanical Operating Durability
1,000,000
Pretravel
10 +/-5 mm
Operating Temperature - Minimum
-22 Degrees F
Key Hole Location
Front
Overtravel
10 mm
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
Actuator Material
Plastic

Description

Safety Interlock Switch, Plastic Locking, Contact Form 1NO/2NC, Actuator Length Key Dependent, Connection Type M20, AC Contact Rating 10 A @ 600 V, Series D4NS, DC Contact Rating 2.5 A @ 250 V, Solenoid Voltage Not Applicable, Height 4.7656 in, Width 1.2188 in, Depth 1.1875 in, IP Rating IP67, Operating Temp. Range -30 Degrees to 70 Degrees C, Contact Material Gold Clad, Conduit Size M20, Body Material Polyamide, Head Material Polyamide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.