Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2NC/2NO Safety Interlock Switch Nema 6 IP 67

  • Mfr # 44534-0030

  • Zoro # G3707873


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Style
Actuating Key
Series
TL4019
Actuator Length
3.46 in
AC Contact Rating
4 A @ 230 V
DC Contact Rating
2 A @ 24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44534-0030
Zoro #
G3707873
UPC #
-
Country of Origin
Germany

Dimensions

Actuator Length
3.46 in
Height
7.56 in
Width
1.57 in
Depth
1.57 in
Conduit Size
M20
Overall Width
1.57 in
Overall Depth
1.57 in
Overall Height
7.56 in

Details

Item
Safety Interlock Switch
Style
Actuating Key
Series
TL4019
AC Contact Rating
4 A @ 230 V
DC Contact Rating
2 A @ 24 V
Solenoid Voltage
24 V AC/DC
Contact Form
2NO/2NC
Connection Type
M20
IP Rating
IP67
Operating Temp. Range
-4 Degrees to 131 Degrees F
Standards
ANSI/RIA R15.06
Description/Special Features
Rotatable Head, Withstand Water Washdown Cleaning
Includes
1/2 in NPT Adapter, Flat Key, Guard Door Locking
Operating Force
6 N
NEMA Rating
6
Body Material
Thermoplastic
Differential Travel
0.14 in
Electrical Connection
M20
Positive Travel
0.14 in
Features
Locking Force of 270 lb (1200 N)
Operating Temperature - Minimum
-4 Degrees F
Key Hole Location
Front
NEMA Enclosure Rating
6
Overtravel
35 mm
Hazardous Location Specification
Not Rated
Includes Actuating Key
Actuating Key Included
Operating Temperature - Maximum
131 Degrees F
Actuating Key Type
Flat
Actuator Material
Stainless Steel
Circuitry Action
Snap Action

Description

Safety Interlock Switch, Actuating Key, Contact Form 2NO/2NC, Actuator Length 3.46 in, Connection Type M20, AC Contact Rating 4 A @ 230 V, Series TL4019, DC Contact Rating 2 A @ 24 V, Solenoid Voltage 24 V AC/DC, Height 7.56 in, Width 1.57 in, Depth 1.57 in, NEMA Rating 6, IP Rating IP67, Operating Temp. Range -4 Degrees to 131 Degrees F, Conduit Size M20, Body Material Thermoplastic, Description/Special Features Rotatable Head, Withstand Water Washdown Cleaning, Differential Travel 0.14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.