Zoro Homepage

Aug Contact Block for J7KNA

  • Mfr # J73KN-A-22

  • Zoro # G410080187


product price: $34.65
/ea

Key Features

Standards
DIN EN 50011
Depth
28 mm
Width
45 mm
Contact Rating (AC)
0.60 A @ 660 to 690V, 1.20 A @ 500V, 1.60 A @ 440V, 2.00 A @ 380 to 415V, 3 A @ 240V
Compatible with Manufacturer Model Number
J7KNA-AR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J73KN-A-22
Zoro #
G410080187
UPC #
4536854854750
Country of Origin
Austria

Dimensions

Depth
28 mm
Width
45 mm
Height
31 mm

Details

Standards
DIN EN 50011
Item
Auxiliary Contact Block
Contact Rating (AC)
0.60 A @ 660 to 690V, 1.20 A @ 500V, 1.60 A @ 440V, 2.00 A @ 380 to 415V, 3 A @ 240V
Compatible with Manufacturer Model Number
J7KNA-AR
Compatible Relays
Mini Contactor Relays
Base Style
Octal
Weight
0.04 kg
Electrical Connection
Screw
Contact Rating (DC)
0.40 A @110V, 2.00 A @ 60V
Compatible Manufacturer Part Number
J7KNA-AR
Compatible Manufacturer Model Number
J7KNA-AR
For Use With Mfr. Model Number
J7KNA-AR
Compatible with Manufacturer Model No.
J7KNA-AR
Compatible with Mfr. Model No.
J7KNA-AR
For Use with Mfr Model Number
J7KNA-AR
Compatible Pump Manufacturer Part Number
J7KNA-AR
Compatible Mfr. Model Number
J7KNA-AR

Description

Auxiliary Contact Block, Electrical Connection Screw, Compatible Relays Mini Contactor Relays, Compatible Manufacturer Part Number J7KNA-AR, Contact Rating (AC) 0.60 A @ 660 to 690V, 1.20 A @ 500V, 1.60 A @ 440V, 2.00 A @ 380 to 415V, 3 A @ 240V, Contact Rating (DC) 0.40 A @110V, 2.00 A @ 60V, Depth 28 mm, Height 31 mm, Standards DIN EN 50011, Weight 0.04 kg, Width 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.