Zoro Homepage

Bluetooth Communication Unit, PBT Resin

  • Mfr # F39SGBT

  • Zoro # G702635538


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Input Power
24 V DC
IP Rating
65; 67; 67G
Height
31.9 mm
Depth
19.7 mm
Enclosure Material
PBT Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F39SGBT
Zoro #
G702635538
UPC #
4549734523097
Country of Origin
China

Dimensions

Height
31.9 mm
Depth
19.7 mm
Overall Height
32 mm
Length
40 7/10 mm
Overall Depth
20 mm
Overall Width
41 mm

Description

Bluetooth Communication Unit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.